Aluminium perforated panel
PERFSHT-VEH-ALU-ALUB1
Art.-no. 096380 006
EAN 4038898729082
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening to the vehicle interior wall
- Serves as a retainer for perforated metal plate hooks
Product information
Datasheets(X)
Type description | ALUB1 |
Width | 1000 mm |
Height | 1 mm |
Length | 2000 mm |
Product weight (per item) | 6.200 kg |
Colour | Aluminium silver |
Material | Aluminium |