DIN 6880 steel key bar, 1 metre
FEATHKEY-DIN6880-L1M-W18MM-H11MM
Art.-no. 040618 11
EAN 4058794518948
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The bars are available 1-metre lengths, with specific transverse sections compliant with DIN 6880.
ZB 10: "Repair" tolerance with extra thickness used in maintenance
Product information
Datasheets(X)
Application area
Mechanical and industrial applications: for assembling components in machines and equipment.
Tool construction: for manufacturing tools and devices that require a robust assembly.
Automotive applications: for applications that require a secure, long-lasting connection between parts.
Precision engineering: for applications where precise adjustments and effective torque transmission are essential.
Key bars are mainly used in mechanical applications
Mechanical and industrial applications: for assembling components in machines and equipment.
Tool construction: for manufacturing tools and devices that require a robust assembly.
Automotive applications: for applications that require a secure, long-lasting connection between parts.
Precision engineering: for applications where precise adjustments and effective torque transmission are essential.
InstructionsPreparation: Make sure that the components to be assembled are clean and properly aligned.
Preparation of the key bar: Choose the steel key bar of the appropriate size according to the dimensions of the keyway in the components.
Insertion of the key bar: Insert the steel key bar in the keyway. Make sure that it is properly adjusted and that it completely fills the space in the keyway.
Fastening: Use a suitable tool to ensure that the key bar is correctly pressed and secured into the keyway.
Check: Make sure that the key bar is correctly positioned and fixed in place to ensure a firm and long-lasting connection between the components.
Preparation of the key bar: Choose the steel key bar of the appropriate size according to the dimensions of the keyway in the components.
Insertion of the key bar: Insert the steel key bar in the keyway. Make sure that it is properly adjusted and that it completely fills the space in the keyway.
Fastening: Use a suitable tool to ensure that the key bar is correctly pressed and secured into the keyway.
Check: Make sure that the key bar is correctly positioned and fixed in place to ensure a firm and long-lasting connection between the components.
Width (b1) | 18 mm |
Height (h1) | 11 mm |
Length (l1) | 1 m |
Material | Unalloyed steel, C45 |
Form | Barett |
DIN | 6880 |