Welcome to Würth Estonia For trade customers only

Welding glove, TIG

WELDGLOV-TIG-SZ7

Art.-no. 5350050407

EAN 4099618090790

Individual price display after login
Welding glove, TIG

Art.-no. 5350050407

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible and very well fitting, thin buckskin welding glove

Suitable for both TIG and other welding


  • Without lining, welding glove made of goat grain leather


Very durable, snug and protects the wrists well


  • Long split leather cuff

  • Kevlar stitches

  • Good touch sensitivity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Material

Leather

Standards

EN 388, EN 12477B, EN 407, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information