Welcome to Würth Estonia For trade customers only

Cutting torch AGA X11

CUTTRCH-(AGA X11)-90DGR

Art.-no. 09849726

EAN 4053479968919

Individual price display after login
Cutting torch AGA X11

Art.-no. 09849726

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

X11 cutting torch for acetylene/oxygen cutting, compatible with various torch handles. The perfect choice for professional use. Two different nozzle angles available: 90° or 0°

The high-quality cutting torch AGA X11 is equipped with a convenient lever valve, making it an easy-to-use and safe tool for acetylene/oxygen cutting. Two different cutting torches available, with either a 90° or 0° angle. Compatible with several torch handles, such as Aga X-11, Elga D75, Esab X11, Harris H11, and VP-111.



  • Aga X11 injector

  • With lever arm, i.e., lever valve

  • For acetylene/oxygen cutting

  • Two different models - nozzle holder angle available in 90° or 0°

  • Compatibility: Aga X-11, Elga D75, Esab X11, Harris H11, and VP-111 torch handles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

509.000 g

Type description

90 degrees

Material

Brass / steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 1 1-3 MM

HA 411 cutting nozzle for the X11 injector cutter. The flat sealing surface and one-piece construction ensure a smooth heating flame and cutting oxygen jet.
x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 2 3-8 MM

HA 411 cutting nozzle for the X11 injector cutter. The flat sealing surface and one-piece construction ensure a smooth heating flame and cutting oxygen jet.
x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 3 8-20 MM

HA 411 cutting nozzle for the X11 injector cutter. The flat sealing surface and one-piece construction ensure a smooth heating flame and cutting oxygen jet.
x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 4 20-50 MM

HA 411 cutting nozzle for the X11 injector cutter. The flat sealing surface and one-piece construction ensure a smooth heating flame and cutting oxygen jet.
x 1 pcs
Gas cutting nozzle HA 411 X11

GUTTING NOZZLE X11 N.O 5 50-100 MM

HA 411 cutting nozzle for the X11 injector cutter. The flat sealing surface and one-piece construction ensure a smooth heating flame and cutting oxygen jet.
x 1 pcs
Gasket

SEAL-(F.WELD/CUTTRCH)

Accessories for AGA welding and cutting kit
x 10 pcs
Nozzle nut X11

HEAD NUTS AGA X11

AGA X11 cutting equipment nozzle nut for reliable attachment of the nozzle to the flame cutting equipment. Ensure safe cutting by choosing the AGA X11 nozzle nut.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information