Welcome to Würth Estonia For trade customers only

Collet body/lens

COLLET BODY 3,2 MM/ LENS

Art.-no. 0984959232

EAN 4046777483000

Individual price display after login
Collet body/lens

Art.-no. 0984959232

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality collet body with gas lens for large torch heads in TIG torches. Choose the correct collet body based on the electrode diameter.

Collet body with gas lens for large torch heads in TIG torches. Compatible with all common TIG torches (torch models 17, 18, and 26). Choose the correct collet body based on the electrode diameter and get a Linde system compatible consumable for your TIG torch.



  • Collet body with gas lens for large torch heads in TIG torches

  • Compatible with all common TIG torches

  • Torch model 17/18/26

  • Choose the correct collet based on the electrode diameter

  • Consumable part conforming to the Linde system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

3.2 mm

Product weight (per item)

37.000 g

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information