Welcome to Würth Estonia For trade customers only

Cut protection glove W-120 Level B

Cut-resistant glove W-120 Level B
CUTRESGLOV-(W-120)-(LEVEL B)-SZ7

Art.-no. 0899403307

EAN 4062856272419

Individual price display after login
Cut protection glove W-120 Level B

Art.-no. 0899403307

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, flexible cut protection glove for light cut protection work
  • Outstanding wearing comfort thanks to breathable PU coating

  • Highly flexible and good tactile sensitivity

  • Good mechanical abrasion resistance and good cut protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For work involving light cut protection and mechanical stress requirements such as packaging and maintenance work, machining of sharp workpieces.

Size

7

Gauge

13

Material of liner

Polyethylene/elastane/polyamide/polyester/glass fibre

Material of coating

Polyurethane

Standards

EN 388, EN 420

Cut resistance according to EN ISO 13997

B

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information