Welcome to Würth Estonia For trade customers only

Wood screw Hexagon head DIN 571, steel hot-dip galvanised

SCR-HEX-DIN571-WO-WS17-(HDG)-10X120

Art.-no. 0192710120

EAN 4053479894157

Individual price display after login
Wood screw Hexagon head DIN 571, steel hot-dip galvanised

Art.-no. 0192710120

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections.

  • Hexagon head for improved application of force when screwing in.

  • The wood screw forms its nut thread instead of cutting it.

  • Depending on the diameter, pre-drilling must be carried out.
Notice

Hot-dip zinc-plated screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

10 mm

Length (l)

120 mm

Head height (k)

7 mm

External drive (s1)

WS17

Material

Steel

Surface

Hot dip galvanized

Head type

Hexagon head

Head access hole

No

Core diameter

9 mm

Thread type

Wood screw thread

Shape of tip

Tip

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information