Welcome to Würth Estonia For trade customers only

Craftsman’s Trousers Performance

TRS CRAFT PERFORMANCE ANTHRA/YELLOW 54

Art.-no. M403457431

EAN 4251761432456

Individual price display after login
Craftsman’s Trousers Performance

Art.-no. M403457431

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stylish, sturdy and comfortable tradesmen's trousers with 4-way stretch. Great fit and many functional pockets

Tradesmen's trousers with 4-way stretch


  • 4-way ripstop stretch material, quick-drying, slightly water repellent. Thinner material in crotch and behind knee for increased comfort

  • Removable Cordura® holster pockets, ID card pocket, two back pockets and thigh pockets with zipper, mobile phone pocket, tool pocket, knife sheath button

  • Loxy® reflectors, YKK zips

  • Articulated knee section, elastic hook-and-loop adjustment and non-slip waistband

  • Knee pad pockets, 5 cm fold for leg length extension


4-way stretch 52% nylon, 40% polyester, 8% spandex - 287 g/m².


Contrast fabric: 4-way stretch 89% nylon, 11% spandex - 210 g/m².


Cordura® reinforcements

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTumble dry at low temperature
Do not bleach
Do not dry clean
Iron at low temperature
Wash at 40°C

Colour

Anthracite with yellow contrast

Size

54

Material

52% nylon, 40% polyester, 8% spandex

Material of kneepad

52% nylon, 40% polyester, 8% spandex

Kneepad colour

Black

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information