Work shorts Nordic ¾ legs
WRKTRSRS-3/4-CRAFTMAN-NORDIC-BLACK-SZ46
Art.-no. M413173423
EAN 7070569315177
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Colour: black
- ¾ legs
- Flexible waist, silicon strip inside
- Front pockets and undetachable hanging pockets
- Open back pockets
- Thigh pocket with flap
- Knife pocket and button
- D loop
- Reinforced knees, knee pad pocket
- Material 97% cotton, 3% elastane, 260g/m²
- Sizes 44-64
- Wash at 40°C
NoticeSizes 44 and 64 are procurement products
Product information
Datasheets(X)
Colour | Black |
Size | 46 |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not dry in drum dryer |