Welcome to Würth Estonia For trade customers only

Couplings

HOSE NUTS 6/8 MM R 3/8

Art.-no. 098491757

EAN 4053479974446

Individual price display after login
Couplings

Art.-no. 098491757

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Couplings and hose reels for gases. Select the correct option according to the hose inner diameter.

Hose couplings and hose reels for connecting different gas hoses. Couplings suitable for acetylene, oxygen, liquefied petroleum gas, and shielding gases. Extension coupling and hose reels for 6–8 mm inner diameter hoses, hose reel diameters are 1/4" and 3/8".



  • Couplings for gases: acetylene, oxygen, liquefied petroleum gas / propane, shielding gases

  • Extension coupling for 6 mm hoses (inner diameter)

  • Hose reel for 6–8 mm hoses (inner diameter)

  • Hose reel options: G 1/4" G 3/8"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

40 mm

Diameter

3/8 in

Suitable for hose internal diameter

6/8 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hose nut

HOSE NUTS R 3/8

Hose nut R 3/8 with right-hand thread. Connection nut for X21 flame cutting equipment.
x 1 pcs
Hose nut

HOSE NUTS R 3/8 LEFT HAND

Hose nut R 3/8 with right-hand thread. Connection nut for X21 flame cutting equipment.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information