Countersunk tapping screw, shape C with hexalobular drive ISO 14586, A4 stainless steel, TX countersunk head, C
SCR-CS-ISO14586-C-TX10-A4-2,9X25
Art.-no. 420529 25
EAN 4055375153949
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With hexalobular head, "acid-resistant"
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 1.7 mm |
Internal drive | TX10 |
Drive type | Internal hexalobular |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Shape of tip | C |
