Welcome to Würth Estonia For trade customers only

Painted self-drilling screw.

DIN7504N AW 3,9X19 WHITE

Art.-no. 0206039191

EAN 4053479767437

Individual price display after login
Painted self-drilling screw.

Art.-no. 0206039191

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

AW dome head. For windows, drainpipes, roofing, etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Powder-coated

RoHS-compliant

Yes

Head type

Socket head

Drive type

AW

Shape of tip

Drilling tip

Nominal diameter (d1)

3.9 mm

Length (l1)

19 mm

Head diameter (dk)

7.4 mm

Head height (k1)

3 mm

Drill tip length (lp)

3.5 mm

Screw-thread length with drill tip

19 mm

Internal drive

AW20

Min. recommended substructure thickness

1.5 mm

Max. material thickness to be drilled through (metal)

2.4 mm

Min./max. attachment thickness

1.5-12.5 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information