Welcome to Würth Estonia For trade customers only

Corner plate

Perforated angle bracket with small ribs reinforc.
ANGLE BRACKET 90X60X2,5X60 SPEC.HOLES

Art.-no. 0681987692
EAN 4046777714395

Prices for customers after login
Corner plate

Art.-no. 0681987692

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mounting: 4x40 mm anchor nail and M10 anchor
Perforation:
  • (6090) Ø 5, 12

  • (6292) Ø 5, 10, 5x20, 5x30

  • (6191) Ø 5, 10, 5x40
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height

60 x 90 mm

Thickness

2.5 mm

Length

60 mm

Approval

ETA

Material

Aluzinc structural steel, 1.0242

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information