Welcome to Würth Estonia For trade customers only

Insulated branch circuit connector, flat/plug

CRMPCBLLUG/BLDECON-INSU-BLUE-6,3X0,8

Art.-no. 055899432

EAN 4053479916262

Individual price display after login
Insulated branch circuit connector, flat/plug

Art.-no. 055899432

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, partially insulated brass branch connector (flat/male).

Partially polyamide-insulated brass branch connector with flat/male connection. Designed to withstand heavy use in temperatures from -40°C to +105°C and meets UL94 V0 flammability rating.



  • Tinned brass

  • Partially insulated (PA)

  • Operating temperature -40°C to +105°C

  • Flammability rating UL94 V0
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.5-2.5 mm²

Colour

Blue

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Length of pin

7.5 mm

Length

23 mm

Max. nominal voltage

300 V/AC/DC

Material

Brass

Surface

Tin plated

Insulating material

Nylon

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information