Connection cable
CONCBL-MA-2X1,0SMM-5M
Art.-no. 070221051
EAN 4053479946672
Register now and access more than 125,000 products
High-quality connection cable with rubber insulation and a straight moulded plug provides a reliable and safe connection for various machines and devices. The pre-stripped and ferruled end makes the cable ready for immediate installation. The rubber cable is resistant to oil and frost, ensuring durability and reliability in demanding conditions. This connection cable is an ideal choice for those who value ease of use and safety.
- Cord with a high-quality rubber cable and straight moulded plug for machines and devices.
- The other end is stripped and sleeved, meaning that the cord is installation-ready.
- The rubber cable is highly resistant to oil and frost.
Datasheets(X)
![]() | |
Material | Copper |
Colour | Black |
Number of power lines | 2 PCS |
Wire cross section | 1 mm² |
Length | 5 m |
