Welcome to Würth Estonia For trade customers only

Type WN staples

STAPLE CROWN 10.7MM GALV.CTD N-18

Art.-no. 048010718

EAN 4046777207439

Individual price display after login
Type WN staples

Art.-no. 048010718

Individual price display after login
Quantity
PU
x 10000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K), resinated

For DKN 3065 Combi, art. no. 0703 556 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior construction, prefabricated construction, box construction, flooring installation

Width (b1)

10.7 mm

Length (l1)

18 mm

Wire width

1.29 mm

Wire thickness

1.45 mm

Material

Steel

Surface

Zinc plated

Design

Resinated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information