Conical washer, shape D
DIN 6319 steel, plain, type D
CONISKT-DIN6319-D-D19,0
Art.-no.
04369919
EAN 4053479770741
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN6319, steel, shape D, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw | M16 |
Nominal diameter (d1) | 19 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 6.2 mm |
Material | Steel |
Surface | Plain |
Form | D |