Welcome to Würth Estonia For trade customers only

Concrete screw with hexagon head and pressed-on washer W-BS/S

ANC-(W-BS/S)-(ZFSH)-WS13-55-75-8X120

Art.-no. 5929328075

EAN 4046777769432

Individual price display after login
Concrete screw with hexagon head and pressed-on washer W-BS/S

Art.-no. 5929328075

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Individual fixing point in cracked and uncracked concrete. Anchors in a redundant non-structural system in concrete and hollow-core prestressed concrete ceilings. Approved for adjustments after installation.

Extremely flexible to use


Three effective anchorage depths (sizes 6-14) and a large variety of types



Fastening can be adjusted up to twice after installation


(Sizes 8-14), for example in order to align railings or anchor plates (please refer to the installation instructions in the approval or the enclosed leaflet)



  • High load-bearing capacity

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy installation

  • No installation torque required

  • Immediate load-bearing capacity - no waiting
Notice

From size 8, we recommend the use of a suitable impact driver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for shear loads.

ETA-16/0043 for individual fixing point


Option 1, cracked and uncracked concrete (sizes 6-14), seismic performance category C1 (sizes 8-14)



ETA-16/0128 for anchors in a redundant non-structural system


Concrete (sizes 5 and 6)


Hollow-core prestressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in approvals)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchorages in concrete, individual fixing point with approval (dia. 6-14):


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)


Anchors in a redundant non-structural system in concrete, with approval:


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete), (dia. 5 and 6)

  • In prestressed hollow-core concrete ceilings C30/37 to C50/60, (dia. 6)


Anchorages in masonry with approval (dia. 5-10):


  • In solid calcium silicate block and perforated block

  • In solid masonry brick


Suitable for fastening medium to heavy loads in concrete and light to medium loads in masonry:


  • Fastening of e.g. metal fabrications, metal profiles, brackets, base plates, columns, cable trays, pipes, railings, construction site equipment etc. in in-place installation

  • Fastenings subject to seismic loads in earthquake areas (only concrete)

  • Fastenings subject to exposure to fire


W-BS/S (galvanised steel) may only be used in dry indoor room conditions



For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

Anchor size

8 mm

Anchor length (l)

120 mm

Attachment height (t fix 1)

75 mm

Attachment height (t fix 2)

65 mm

Attachment height (t fix 3)

55 mm

Thread diameter

8 mm

Nominal drill-bit diameter (d 0)

8.0 mm

Drill hole depth (h 1.1)

55 mm

Drill hole depth (h 1.2)

65 mm

Drill hole depth (h 1.3)

75 mm

Embedding depth (h nom1)

45 mm

Embedding depth (h nom2)

55 mm

Embedding depth (h nom3)

65 mm

External drive

WS13

Material

Steel

Surface

Flake zinc silver

Washer diameter

16 mm

Through-hole in the component to be connected (d f)

12.0 mm

Head type

Hexagon head

Type description

W-BS type S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information