Welcome to Würth Estonia For trade customers only

Sidewall lining

SDWLLING-TOYO-PROACE-CITY-L2-2975-2024

Art.-no. 0963240183

EAN 4099618607158

Individual price display after login
Sidewall lining

Art.-no. 0963240183

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport
  • Customised according to vehicle specifications

  • Lightweight plastic sidewall made from 4.8 mm thick polypropylene

  • Resistant to a wide range of organic solvents and greases and most acids and alkalis

  • Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries

  • Resistant to corrosion and rotting

  • Thermally and acoustically insulating

  • Impact-resistant

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Toyota

Suitable for vehicle type

ProAce City L2 (from 2024), ProAce City E L2 (from 2024)

Year of construction

From 2024

Wheelbase

2975 mm

Product weight (per item)

5.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information