Cleaning brush with M6 WIT-RMB connecting thread
Cleaning brush for masonry and concrete, M6
CLNBRSH-RMB24-MA-ST-(THR-M6)
Art.-no. 0903489624
EAN 4062856005147
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For drill hole cleaning in concrete and masonry (WIT-VM 250, WIT-UH 300, W-VIZ, WIT-CONCRETE SCREW, WIT-PM 200, WIT-NORDIC, WIT-PE 500)
Stainless steel wire brush with connecting thread M6
Product information
Datasheets(X)
Nominal drill hole diameter | 24 mm |
Suitable for anchor rod | M20 |
Suitable for female thread sleeve | FT M16 |
Outer diameter | 26 mm |
Length | 250 mm |
Filling length | 100 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |