Welcome to Würth Estonia For trade customers only

Cleaning brush For masonry with M6 connecting thread

Cleaning brush for masonry w. conn. thread M6
RDBRSH-HAND-ST-(THR-M6)-22X80X120

Art.-no. 0905499026
EAN 4050641993175

Prices for customers after login
Cleaning brush For masonry with M6 connecting thread

Art.-no. 0905499026

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For hole cleaning of WIT injection systems in masonry (WIT-VM 250, WIT-Nordic, WIT-PM 200)

Steel wire brush with M6 connecting thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drill hole cleaning for bonded anchors in masonry

Nominal drill hole diameter

20 mm

Suitable for anchor rod

M12, M16

Suitable for perforated sleeve

SH 20, SH 20 x 85, SH 20 x 130, SH 20 x 200

Outer diameter

21.5 mm

Length

120 mm

Filling length

80 mm

Connection thread

M6

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information