Welcome to Würth Estonia For trade customers only

Pressure regulator, column

BOTTLE PRESSURE REDUCER ARGON

Art.-no. 0984917520

EAN 4053479983431

Individual price display after login
Pressure regulator, column

Art.-no. 0984917520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality column-type pressure regulators for welding shielding gases. Suitable for argon and mixed gases. Complies with the requirements of ISO TR 2503 and EN 585 standards.

Column-type pressure regulator / flow meter for controlling welding shielding gases. This column-type regulator is suitable for argon and various mixed gases. Flow regulators are available with either one or two columns. The regulators are manufactured in accordance with standards to ensure ease of use and safety.



  • Column-type pressure regulators for welding shielding gases

  • Suitable for: argon, mixed gases

  • Flow regulators with one or two columns

  • Maximum cylinder pressure: 200 bar

  • Operating pressure: 4 bar / flow rate: 0–30 l/min

  • Pressure gauge Ø 63 mm

  • The regulators are ISO TR 2503 EN 585 compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

G 1/4 inch

Shielding gas

Argon

Manometer display

30 l/min

Hose connection diameter

6.3 mm

Operating pressure

4 bar

Product weight (per item)

1075.000 g

ISO

2503

Diameter

63 mm

Type description

12200 ARGON 1-PILLAR

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information