Chipboard screw Wüpofast ® 2.0
WÜPOFAST 2.0 steel zp. PT milling pocket Z
SCR-CS-MPK-WO-RT-Z2-(A2K)-3,5X25/17
Art.-no. 0198613525
EAN 4050641432087
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc plated steel, partial thread, countersunk head, PZ drive
The screw that bites
Countersunk milling head
- Two processes in one: Screwing in and countersinking
- Suitable for wood and fittings
- Prevents surfaces from cracking, splitting or flaking
- Even screws into hardware without damaging the coating
Milling shank (size 5 x 70 mm)
- 40 % reduction in friction when screwing in
- Reduced use of power tools (longer service life)
Normal thread/coarse thread
- Normal thread pitch on small screws, for improved sealing in chipboard
- Coarse thread for quick screwing
Milling shank with reamer
- Less effort required when screwing in due to reduced friction
- Reduced development of cracks
Needle tip
- Provides optimal hold without slipping
- Continuous thread
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good hold
- Improved drive precision
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 25 mm |
Thread length (lg) | 17 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 6.9 mm |
Head height (k) | 2.1 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Partial thread |
End milling cutter | No |
Thread form | Single start thread |
Core diameter | 2.1 mm |
Shape of tip | Pinpoint |
Angle of the tip | 23 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Area of application | Fitting, Cabinet, Furniture, Universal |
RoHS-compliant | Yes |
