Welcome to Würth Estonia For trade customers only

Cable tie holder self-adhesive stainless steel

CABLE TIE FIXING, A2

Art.-no. 9500009682

EAN 4066443114175

Individual price display after login
Cable tie holder self-adhesive stainless steel

Art.-no. 9500009682

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cable tie

max. 7.6 mm

Width

40 mm

Length

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information