Welcome to Würth Estonia For trade customers only

Shelf for size-4 and size-5 storage boxes

SHLF-STRGBOX-SZ4/5-RED

Art.-no. 09619345

EAN 4038898038139

Individual price display after login
Shelf for size-4 and size-5 storage boxes

Art.-no. 09619345

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For equipping with 24 size-4 storage boxes and 36 size-5 storage boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Depth

340 mm

Height

520 mm

Surface

Powder-coated

Material

Steel

Distance between shelves

116 mm

Product weight (per item)

6700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information