Cable-stripping pliers T Stripper 45-120M
Wire stripping pliers MM2 45-120M T-Stripper
STRIPPING TOOL 45-120M
Art.-no. 0714010090
EAN 0783250404131
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Scale mm2
High-quality tool for stripping and cutting single and multi-core conductors.
- Each conductor size has its own slot in the jaw 0.75 mm2–6.0 mm2
- The compact cutting blade is quick to use
- Soft and patterned coating in the handle improves grip and provides maximum user comfort
NoticeNot suitable for cable cutting e.g. MMJ
Product information
Datasheets(X)
Application areaFor hard and soft conductors. For stripping and cutting.
Length (L) | 155 mm |
Max. wire diameter (Ø) | 2.59 mm |
Max. wire cross section | 6.0 mm² |
Surface | Steel plate |