Cable lock A4 stainless steel
DIN 741 stainless steel A4
WRECLMP-A4-5MM
Art.-no.
052099165
EAN 4053479914244
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Cable locks for the secondary end connections of the wire ropes
- Standards: DIN 741
- A4 stainless steel material
- Coating: plain
Product information
Datasheets(X)
Instructions
- The first cable lock is attached close to the cable loop so that it is at a distance of twice the diameter of the cable loop if the cable loop is round.
- The cable locks must be placed far enough from each other so that there is at least one cable lock’s width between them.
- The locking connectors must always be placed at the unloaded end of the wire rope.
Standards | DIN 741 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 5 mm |
Thread type x nominal diameter (d1) | M5 |
Height (h1) | 24 mm |
Bolt spacing | 6 mm |
Width (b1) | 11 mm |