Welcome to Würth Estonia For trade customers only

Tapping screw

PH.MOD.TRUS.HD.TAP.SCR410.RUSPERT 4,2X19

Art.-no. 5056314219

EAN 4056807008974

Individual price display after login
Tapping screw

Art.-no. 5056314219

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low-profile, wide head screw for wood and board joints where A2 material is required. Base PH2

Low-profile, wide flange sheet metal screw is discreet, and the large head diameter ensures secure fastening even in softer and thinner materials. Material A2 AISI 410.



  • Low head, wide flange 11 mm, PH2

  • A2 AISI410

  • Sharp tip bites into workpiece without pilot hole.

  • Suited for wood and plate joints.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Surface

Flake zinc

Nominal diameter (d1)

4.2 mm

Length (l1)

19 mm

Head diameter (dk)

11.5 mm

Head height (k1)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information