Welcome to Würth Estonia For trade customers only

C 6.3 PZ bit (1/4 inch)

Bit PZ C 6.3 (1/4)
BIT-PZ4-ORANGE-1/4IN-L32MM

Art.-no. 0614176751

EAN 4011231510219

Individual price display after login
C 6.3 PZ bit (1/4 inch)

Art.-no. 0614176751

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast, safe and effortless screwing


  • The shape of the drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ4

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information