Welcome to Würth Estonia For trade customers only

Wall hook

WLHOK-VEH-WH5-50KG-SZ5

Art.-no. 096380 555

EAN 4038898280392

Individual price display after login
Wall hook

Art.-no. 096380 555

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Available in different designs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WH5

Width

173 mm

Length

220 mm

Depth

12.25 mm

Height

173 mm

Load capacity per piece

50 kg

Product weight (per item)

0.100 kg

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information