Welcome to Würth Estonia For trade customers only

Button cell battery

RDCLL-SR44/LR44-SILBEROXID-1,55V

Art.-no. 0827090145

EAN 7638900193114

Individual price display after login
Button cell battery

Art.-no. 0827090145

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low self-discharge and long service life – 3 years
  • Can be used in a wide temperature range

  • High system voltage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications: Pedometers, calorie counters, stopwatches, heart rate monitors, digital thermometers, toys and games, e-books, calculators/hand-held devices, electronic scales, car alarm systems, watches, pet collars, laser pointers

IEC designation for button-cell batteries

SR 44/LR 44 (V 13 GS(V13 GA); V357; A76

Nominal voltage

1.55 V/DC

Diameter x height

11.60 x 5.4 mm

Diameter

11.60 mm

Height

5.4 mm

Type of rechargeable battery/battery

Silver oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information