Button cell battery
RDCLL-SR41-392/384-1,55V
Art.-no. 0827092320
EAN 7638900950212
Register now and access more than 125,000 products
- Can be used in a wide temperature range
- High system voltage
Datasheets(X)
Applications: Pedometers, calorie counters, stopwatches, heart rate monitors, digital thermometers, toys and games, e-books, calculators/hand-held devices, electronic scales, car alarm systems, watches, pet collars, laser pointers
IEC designation for button-cell batteries | SR 41/ LR 41 (V392;D392;A63) |
Nominal voltage | 1.55 V/DC |
Diameter x height | 7.90 x 3.60 mm |
Diameter | 7.90 mm |
Height | 3.60 mm |
Type of rechargeable battery/battery | Silver oxide |