Welcome to Würth Estonia For trade customers only

Wedge and wheel lock nut 10 steel with silver zinc-flake coating (DPE)

NUT-WDGELOK-WS21-(DPE)-M14X1,5

Art.-no. 5140550214

EAN 4099618083419

Individual price display after login
Wedge and wheel lock nut 10 steel with silver zinc-flake coating (DPE)

Art.-no. 5140550214

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

General:


The wedge and wheel lock nut combines a flange nut and a wedge lock washer. This combination provides a high-quality, user-friendly and easy-to-install locking device for demanding screw connections. Wedge lock nuts can also be reused.


Design


The flange nut and wedge lock washer form a single unit and are supplied pre-assembled. The connector is captive ensuring that the wedge lock nut is always correctly positioned and installed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wedge lock nuts are ideal for applications involving dynamic loads and extreme vibration. In cases such as these, the combination of nut and wedge lock washer enables screw connections to be installed even more easily and efficiently.

Thread type x nominal diameter (d1)

MF14

Pitch

1.5 mm

Flange diameter (d2)

29.9 mm

Height (h)

19.2 mm

External drive

WS21

Material

Steel / steel

Property class

10

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information