Welcome to Würth Estonia For trade customers only

Brass screw countersunk head PZ

DIN 7997 SFS 2986 brass Z
DIN7997 WOOD SCR BRASS 3X30

Art.-no. 014009330

EAN 4053479901206

Individual price display after login
Brass screw countersunk head PZ

Art.-no. 014009330

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7997 SFS 2986
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Nominal diameter (d)

3 mm

Length (l)

30 mm

Thread length (lg)

18 mm

Head diameter (dh)

5.6 mm

Head height (k)

2.4 mm

Internal drive

Z1

Head type

Countersunk head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information