Basic jacket
BASIC JACKET MARINE XXL
Art.-no. M001145004
EAN 4250634497387
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Practical work jacket with high functionality and first-class comfort. Fashionable contrast seams and reflective piping complete the look.
- Oeko-Tex® Standard 100, concealed buttons and zip
- 2 front pockets, breast pocket with mobile phone and pen pocket
- Reflective piping
- Stand-up collar
- Elasticated inserts on the sides of seam
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Product information
Datasheets(X)
Colour | Navy blue |
Size | XXL |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |