Welcome to Würth Estonia For trade customers only

Bodywork saw blade with SIG adapter

Bodywork saw blade with SIG mounting
JIGSAWBLDE-MET-SIG-HQ-28TPI

Art.-no. 06969283
EAN 4045989615551

Prices for customers after login
Bodywork saw blade with SIG adapter

Art.-no. 06969283

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life



Suitable for


  • Würth DST 400, WPS 2000, WPS 2000

  • SIG PLF 80, SIG PLF 90, SIG PS1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Teeth per unit of length

28 PCS/Inch

Min./max. material thickness

4-10 mm

Material to be processed

Steel plate, Thin sheet steel, Plastic

Length

96 mm

Material

Bimetal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information