Blind rivet, large flat head
BLIND RIVET ALU/ST LARGE 4,8X12
Art.-no. 0944104812
EAN 4053479977843
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Zinc plated steel, blue passivated (A1K).
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 12 mm |
Min./max. grip range | 6.0-8.0 mm |
Head diameter (dk) | 14.0 mm |
Head height (k1) | 2.5 mm |
Shear-fracture load | 1700 N |
Tensile fracture load | 2230 N |
Material of mandrel | Steel |
Material of sleeve | Aluminium, AlMg 3.5 |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Plain |
RoHS-compliant | Yes |
Head type | Big dome head |
