pias® self-drilling screw, pan head with H recessed
SCR-DBIT-PANHD-H1-(A2K)-3,5X22
Art.-no. 021135 22
EAN 4053479715568
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Factory standard, zinc plated steel, blue passivated (A3K), H recessed head
Notice
- A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
- The use of impact drivers is not permitted
- Self-drilling screws must be inserted perpendicular to the surface of the component
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 6.9 mm |
Head height (k1) | 2.60 mm |
Drill tip length (lp) | 3 mm |
Internal drive | H2 |
