Blind rivet aluminium/A2 round pan head painted
RIV-BLIND-ALU-A2-3,2X8MM-RR20/9003
Art.-no. 0937682335
EAN 4058794510171
Register now and access more than 125,000 products
In C3 environments, i.e. urban and industrial environments, structures and materials are exposed to moderate corrosion, so fasteners also require suitable protection and coating to prevent corrosion. Typical applications include the installation of gutters and drip flashings.
- Sleeve of painted aluminium
- Case-hardened stainless steel (A2)
- Environment category C3
- Low domed/pan head
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 8 mm |
Min./max. grip range | 3.5-5.5 mm |
Colour | White, similar to RAL 9003 |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 760 N |
Tensile fracture load | 980 N |
Material of sleeve | Aluminium, AlMg 5.0 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Lacquered |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 1.78 mm |
