Welcome to Würth Estonia For trade customers only

Screw for ISO S clamping system

AY-SCREW-ISO-S-CLMPSYS-FTGA03508

Art.-no. 5445093314

EAN 4068362861345

Individual price display after login
Screw for ISO S clamping system

Art.-no. 5445093314

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting indexable insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M3.5

Pitch

0.6 mm

Length

8 mm

Head diameter

5.3 mm

Internal drive

TX15

Drive type

Internal TX

Countersink angle

60 Degree

Nominal diameter

3.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information