Welcome to Würth Estonia For trade customers only

Blind bucket rivet, flat head

Closed-end blind rivet dome head sst A2/C1
BLIND RIVET A2/C1 DOME CLOSED 4X8

Art.-no. 09379148

EAN 4053479968476

Individual price display after login
Blind bucket rivet, flat head

Art.-no. 09379148

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: A2 stainless steel; mandrel: stainless steel C1
  • Captive riveting mandrel head


  • Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.


  • Bucket-shaped rivet shank


  • Air and spray water-proof riveting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (Ø d1 x l1)

4 x 8 mm

Head diameter (dk)

8 mm

Head height (k1)

1.7 mm

Min./max. grip range

1.5-3.0 mm

Material of sleeve

Stainless steel A2

Material of mandrel

Stainless steel C1

Surface of the sleeve

Plain

Surface of the mandrel

Plain

RoHS-compliant

Yes

Drill hole diameter

4.1 mm

Shear-fracture load

3120 N

Tensile fracture load

3560 N

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information