Base plate ADPIN for twin set standard series clips
BASE PLATE SERIES 4, DOUBLE
Art.-no. 5974008934
EAN 4058794881837
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Weldable base plate for double pipe brackets
For securing hydraulic pipes in machine installations and manufacturing
- APIN series
- Weld-on
Product information
Datasheets(X)
Material | Cold heading and cold extrusion steel, 1.0214 |
Material of weld plate | Steel |
Type description | 4/4D |
Length | 85 mm |
Width | 30 mm |
Height | 5 mm |