Battery-powered LED head lamp Suprabeam V3pro
HDLAMP-CORDL-V3PRO-750LM
Art.-no. 0827809631
EAN 5704049907676
Register now and access more than 125,000 products
- Equipped with a unique cabling system to achieve maximum versatility, and a fully electronic control system with dimmer and memory function
- Swivelling lamp head
- Operated by a 2800 mAh Li-polymer battery. USB cable and power pack included in scope of delivery
- Lamp head: Hi-tech plastic composite with high-strength aluminium
- Switch: Metal button below the lamp head
- 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and max. mode 500 lm
- Light beam: Focussing achieved by sliding the lamp head
Datasheets(X)
Suitable for both short-range and long-range use.
Luminous flux | 300 lm |
Min./max. luminous flux | 6 / 1000 lm |
Colour temperature | 4000 K |
Adjustable focus | Yes |
Lighting range | 245 m |
Luminous period | 8 h |
Min./max. luminous period | 3-225 h |
Charging time | 5 h |
IP protection class | IP X4 |
IP protection type, lamp | IP X4 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2800 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Connection type | USB type C, Micro-USB |
Power-lead length | 25 cm |
Min./max. operating temperature | -20 to +50 °C |
Charging temperature min./max. | 0 to 60 °C |
Material | Aluminium-plastic |
Plug type | C |
HDLAMP-(F.HDLAMP-SUPRABEAM-V3)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!