Welcome to Würth Estonia For trade customers only

Base plate APIN for standard series clips

BASE PLATE SERIES 4, STANDARD

Art.-no. 5974008924

EAN 4058794881738

Individual price display after login
Base plate APIN for standard series clips

Art.-no. 5974008924

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Weld-on base plate for standard series pipe clamps.

Weld-on base plate for pipe clamps.



  • APIN-set

  • Weld-on
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cold heading and cold extrusion steel, 1.0214

Material of weld plate

Steel

Type description

4/4

Length

61 mm

Width

30 mm

Height

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information