Welcome to Würth Estonia For trade customers only

Particle board screw cylinder head A2 TX20

CHIPBSC.PAN HEAD A2 TX20 4X30 FT WAXED

Art.-no. 018124 30

EAN 4046777452136

Individual price display after login
Particle board screw cylinder head A2 TX20

Art.-no. 018124 30

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

30 mm

Head type

Pan head

Head diameter (dh)

8 mm

Internal drive

TX20

Thread type

Wood screw thread

Thread length (lg)

30 mm

Material

Stainless steel A2

Product weight (per item)

2.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information