Backfire guard, acetylene
Backfire guard acetylene
BACK-PRESSURE VALVES 3/8.ACET 6/8MM
Art.-no. 098497433
EAN 4053479974965
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Attachment to the handle.
Flame damper (sinter metal) extinguishes backfires.
Backflow valve closes off gas backflow.
Filter prevents debris entering the unit.
A backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error.
Gases mixing in a hose will cause it to explode.
The backfire guards have been manufactured according to SFS-EN 730-1.
Product information
Datasheets(X)
Shielding gas | Acetylene |
Hose connection diameter | 6/8 mm |
Product weight (per item) | 100.000 g |
Length | 90 mm |
Material | Brass |
Connection thread | 3/8 inch |