Angled cartridge and can holder
Angled cartridge and can holder
CANHOLD-VEH-SLOPED-5CARTRIDGE-KHS5
Art.-no.
096381 827
EAN 4065746032957
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For hanging into the square hole grid
Product information
Datasheets(X)
Type description | KHS5 |
Width | 314 mm |
Height | 190 mm |
Depth | 115 mm |
Product weight (per item) | 0.637 kg |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |
Number of cartridges | 5 PCS |
Max. diameter | 50 mm |