Welcome to Würth Estonia For trade customers only

Alphatec® 1500 plus protective suit model 111

Disposable protective suit AlphaTec 1500 PLUS
PROTSUIT-DISPOSA-(1500PLUS111)-WHITE-XL

Art.-no. 1931777105

EAN 5013756004616

Individual price display after login
Alphatec® 1500 plus protective suit model 111

Art.-no. 1931777105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

AlphaTec® 1500 PLUS is a highly breathable antistatic SMS fibre whose cutting-edge microfibre technology ensures efficient filtering.
Properties and benefits
  • SMS fibres provide exceptional protection from particulates, such as asbestos, brick dust and concrete dust

  • SMS fibres provide protection from light mists in spray painting environments

  • Protection – Proven to filter out more than 99.9% of particulates larger than 3 microns*

  • Comfort – The fabric is permeable to air and water vapour ("breathable"), ensuring that the wearer does not overheat

  • Silicone-free – Important in e.g. spray paint applications

  • Antistatic – Tested in accordance with EN 1149-5

  • Optimised body fit – Improved wearer comfort and safety

*JSTIIF particle penetration test

Sewn seams


  • Combines durability and particulate protection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAsbestos work, handling of powders, various maintenance operations, construction, pharmaceutical industry, wood and metal processing, spray painting, fibreglass/resin applications/ceramic fibres

Size

XL

Colour

White

Material

SMS

Category

III

Standards

ISO 13982-1, EN 1149-5, EN 1073-2, EN 13034

Type class (protective suits)

Type 5 (protective clothing impermeable to particles), Type 6 (protective clothing with limited resistance to spray)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information