Welcome to Würth Estonia For trade customers only

ATORN Hex Die HSS M12 1.75 mm 6g

Die, hexagon HSS M right
For universal use up to 700 N/mm2
THRDIE-HEX-HSS-D382-M12-36X14-13434120

Art.-no. 1970910861

EAN 4050293114812

Individual price display after login
ATORN Hex Die HSS M12 1.75 mm 6g

Art.-no. 1970910861

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For retapping and repairing damaged metric male threads in the steel and NF metal material groups up to a strength of 700 N/mm².

Execution

  • Right-handed hexagonal die with tol. 6g

Advantage

  • Hexagonal design for tapping difficult to reach threads
  • Micro-cutting edge treatment and special lapping process for high process reliability and a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information