Welcome to Würth Estonia For trade customers only

Impact screwdriver tip 5/16 TX

IMPBIT-TX-5/16IN-TX40

Art.-no. 071436 040

EAN 4991644207220

Individual price display after login
Impact screwdriver tip 5/16 TX

Art.-no. 071436 040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thanks to tip hardening, the product offers durability and efficient performance in various applications.

The impact screwdriver bit offers durability and efficient performance in various applications thanks to tip hardening. Its ergonomic design makes working comfortable and safe. This high-quality bit is a reliable choice that ensures smooth and efficient working.



  • Special hardening improves tip durability and extends service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

5/16 inch

Drive type

Outer hexagon

Tip size

TX40

Length

32 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information